missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Pear Shape Flask, with standard ground joint
Shop All DWK Life Sciences ProductsDescription
Due to their shape,pear shape flasks are particularly suitable for processing very small quantities. The standard ground joint allows a precise connection to other ground joint components such as columns, thermometers, drip funnels, etc.
- Conical shape makes it ideal for small-scale reactions
- Tight closure due to standard ground joint
- Fired-on, highly durable white print
Specifications
Specifications
| Diameter (Metric) Base | 40 mm |
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Small-scale reactions; Distillation; Extraction; Connection to other glass vessels; Heating of small amounts; Suitable for heating baths and mantles; Evaporation of liquids; Suitable for mounting on tripods |
| No. per Pack | 10/Pk. |
| Autoclavable | Autoclavable |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?