missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Powder Funnel, with short, wide stem

Product Code. 11757981 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric)Top:
55 mm
70 mm
80 mm
100 mm
120 mm
160 mm
200 mm
Unit Size:
Each
Pack of 10
Product Code. Diameter (Metric)Top unitSize
11757981 70 mm Pack of 10
11767981 100 mm Pack of 10
11716828 55 mm Pack of 10
11726828 80 mm Pack of 10
11786948 120 mm Pack of 10
10433721 160 mm Each
10495831 200 mm Each
7 options
This item is not returnable. View return policy

Product Code. 11757981

Brand: DWK Life Sciences 213543804

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A powder funnel enables a clean transfer of solids and powders.

Transferring liquids and solids is a common working method. In this activity the funnel is used, which due to its shape can absorb a relatively large amount of liquid or solid and transfer it through a constriction into a vessel with a small opening. Funnels are available in different sizes and designs, selected according to their application.

  • With short and wide stem
  • Large stem diameter makes it suitable for transferring solids
  • Fired-on, highly durable white print
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 70 mm
Material Borosilicate Glass (3.3)
Autoclavable Autoclavable
For Use With (Application) Transferring of powdered substances and granulated material; Spillage of substances is prevented; Transferring
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.