missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Powder Funnel, with short, wide stem

Product Code. 11767981 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric)Top:
55 mm
70 mm
80 mm
100 mm
120 mm
160 mm
200 mm
Unit Size:
Each
Pack of 10
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top Unit Size
11767981 100 mm Pack of 10
11757981 70 mm Pack of 10
11716828 55 mm Pack of 10
11726828 80 mm Pack of 10
11786948 120 mm Pack of 10
10433721 160 mm Each
10495831 200 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11767981 Supplier DWK Life Sciences Supplier No. 213544603
  • ONLINE EXCLUSIVE PRICE
    217.00 €
    186.00 € / Pack of 10
    Save 31.00 €
    14% Off
Estimated Shipment: 11-12-2026
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

A powder funnel enables a clean transfer of solids and powders.

Transferring liquids and solids is a common working method. In this activity the funnel is used, which due to its shape can absorb a relatively large amount of liquid or solid and transfer it through a constriction into a vessel with a small opening. Funnels are available in different sizes and designs, selected according to their application.

  • With short and wide stem
  • Large stem diameter makes it suitable for transferring solids
  • Fired-on, highly durable white print

Spezifikation

Diameter (Metric)Top 100 mm
Material Borosilicate Glass (3.3)
Autoclavable Autoclavable
For Use With (Application) Transferring of powdered substances and granulated material; Spillage of substances is prevented; Transferring
Quantity 10/Pk.
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.