missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ DURAN™ pressure plus+ GL 45 Laboratory Bottle, Clear and protect+ Plastic Coated
GREENER_CHOICE

Product Code. p-200020447 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1 L
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 17976762

Brand: DWK Life Sciences™ 218152484

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Pressure and vacuum resistant glass laboratory bottles with plastic safety coating. Does not include screw cap and pouring ring.

The DURAN™ pressure plus+ GL 45 protect+ coated bottles offer a safer option for laboratory applications involving a vacuum or pressure. Standard glass laboratory bottles are not designed to safely withstand pressure differentials. As a result of a modified geometry, the pressure plus+ bottles have a guaranteed pressure-resistance, and consequently offer optimal safety for both the user and contents. The special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility. The pressure plus+ bottles are certified in accordance with DIN EN 1595.

The bottles are molded from high-purity, clear, USP/EP Type I borosilicate glass 3.3, renowned for its ideal thermal performance, and high resistance to chemical attack. The glass is coated with a clear polyamide PA12 plastic coating that offers protection for the user and contents in the event of breakage due to impact. The bottles feature an easy-to-read graduated volume scale printed in a distinctive blue enamel. Permanent Retrace Code on each bottle for manufacturing lot traceability.

  • Manufactured from borosilicate glass 3.3, PA 12
  • Certified vacuum and pressure resistant from -1 bar to +1.5 bar (DIN EN 1595) due to modified geometry (based on ISO 4796-1)
  • Polyamide 12 safety coating provides scratch, leak and splinter protection in the event of breakage due to impact
  • Plastic safety coating provides an enhanced safer grip
  • Special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility
  • Optimum safety for working under pressure and suitable for use under a high vacuum
  • Fired-on, highly durable blue ceramic for visual differentiation from the standard laboratory bottle
  • Plastic safety coating is Cleanroom certified Fraunhofer IPA TESTED DEVICE™
  • Certified FDA and EU food contact Safe coating material
  • Coating process does not use any volatile organic compounds (VOCs) or isocyanates
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Capacity (English) 3.4 oz.
Coating Plastic safety coating
Color Clear
For Use With (Application) Vacuum filtration, collection of liquid samples under pressure, storage of volatile solvents, storage of gas generating materials
Material Borosilicate Glass (3.3)
Quantity 10 Bottles
Sterility Non-sterile
Weight (Metric) 0.172 kg
Thread Size (Metric) GL45
Certifications/Compliance CoC
Closure Included No
Graduated Yes
Mouth Wide
Shape Round
Height (Metric) 100 mm
Product Type Laboratory Bottle
Closure Size 45
Diameter (Metric) 56 mm
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.