missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Roller Bottle, for Cell Cultures, with DIN thread, GL 45

Product Code. 15251789 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
2000 mL
3500 mL
Unit Size:
Each
Pack of 2
Product Code. Capacity (Metric) unitSize
15251789 2000 mL Pack of 2
15464650 3500 mL Each
2 options
This item is not returnable. View return policy

Product Code. 15251789

Brand: DWK Life Sciences 217726856

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Roller bottles are specially designed for cell and virus mass production and have the largest possible horizontal and peripheral growth area.

Microbiology is an important field of biology and medicine and deals with microorganisms (bacteria, fungi, protozoa or viruses) and their habitats and conditions. Roller bottles are placed horizontally on a scooter system and used for cell and virus mass production. The roller bottles have the largest possible horizontal and peripheral growth area. They have excellent optical clarity.

  • The bottle size enables cell and virus mass production
  • With DIN thread and screw cap with cap liner from TPE from PP for airtight sealing
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2000 mL
For Use With (Application) Cell and virus mass production; Media preparation and cultivation; Preparation of cultures; Liquid culture; Storage and transport of Liquid cultures
Material Borosilicate Glass (3.3)
Quantity 2/Pk.
Closure Material Polypropylene
Diameter (Metric) 110 mm
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.