missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Round Bottom Flask, wide neck, with beaded rim
Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
4000 mL
6000 mL
Unit Size:
Each
Pack of 10
Description
Abdominal vessels are called flasks in the laboratory and, in addition to beakers, are other universally applicable vessels. They are used e.g. for distillation or for heating liquids. Flasks are available in various designs: narrow and wide neck, with or without ground joint, as round or flat bottom flask. Depending on the application, the required flask with its specific components is selected.
- The wide neck enables easy filling and cleaning
- The geometry permits very uniform heating
- Fired-on, highly durable white ceramic
Specifications
Specifications
| Diameter (Metric) Base | 64 mm |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Suitable for heating mantles; Heating; Mixing several components; Sizes 50, 1000, 2000, 3000, 5000, 6000, 10000, 12000 and 20000 mL non-DIN ISO size |
| No. per Pack | 10/Pk. |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction