missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Screw Thread Tube, GL
Shop All DWK Life Sciences Products
Click to view available options
Standard Taper Joint No:
GL 14
GL 18
GL 32
GL 45
Unit Size:
Each
Pack of 10
Pack of 100
Pack of 50
Description
The DURAN™ glass threaded tubes with standardised GL thread according to DIN 12216 are used for attachment to glass apparatus. The nominal size refers to the outside diameter measured on the thread. Available in 5 sizes. The available accessories allow a wide range of applications.
- With standardised GL thread according to DIN 12216
- The nominal size refers to the outside diameter measured on the thread (available in 5 sizes).
- Safe and easy sealing and loosening of glass-glass components
- Grease-free working possible
- Glass articles for further processing
Specifications
Specifications
| Quantity | 10/Pk. |
| Item Description | For attachment to glass apparatuses; Installation in glass apparatus and devices |
| Joint Size | 40 mm |
| Standard Taper Joint No | GL 45 |
| Thickness (Metric) Wall | 2.3 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction