missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
The DURAN™ glass thread tube with SVL thread is a finer thread than the GL thread, which is also used for attaching to glass apparatus. The nominal size refers to the core diameter at the thread.
- Glass thread tube with SVL thread is a finer thread compared to GL thread
- The nominal size refers to the core diameter at the thread.
- Safe and easy sealing and loosening of glass-glass components
- Grease-free working possible
- Glass articles for further processing
Specifications
Specifications
| Quantity | 50/Pk. |
| Item Description | For attachment to glass apparatuses; Installation in glass apparatus and devices |
| Joint Size | 16 mm |
| Standard Taper Joint No | SVL 15 |
| Thickness (Metric) Wall | 1.8 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?