missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Separating Funnel, spherical, heavy-duty version

Product Code. 10530042 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10,000 mL
1000 mL
250 mL
2500 mL
500 mL
5000 mL
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10530042 500 mL Each
10363751 1000 mL Each
10202061 2500 mL Each
10373751 5000 mL Each
10445601 10,000 mL Each
10520042 250 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10530042 Supplier DWK Life Sciences Supplier No. 242914407
  • ONLINE EXCLUSIVE PRICE
    201.00 €
    188.81 € / Pack of 1
    Save 12.19 €
    6% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The separating funnel enables the separation of immiscible liquids (liquid-liquid extraction).

A separating funnel has the shape of a pointed flask with a drain cock at its tip. The separating funnel is used for the liquid-liquid extraction of two immiscible liquids (substance separation process) and can thus also be used for cleaning processes. The liquid with the higher density collects in the lower part of the vessel and can be drained via the drain cock. The printed scale allows an exact volume determination.

  • Spherical
  • With standard ground stopcock and standard ground stopper
  • Heavy-duty version
  • Fired-on, highly durable white print

Specifications

Diameter (Metric)Top 115 mm
Capacity (Metric) 500 mL
Material Borosilicate Glass (3.3)
Autoclavable Autoclavable
For Use With (Application) Phase separation; Liquid-liquid extraction
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.