missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Single way Stopcock, complete with PTFE key
Shop All DWK Life Sciences ProductsDescription
DURAN™ single way stopcocks complete with PTFE valve plugs allow grease free operation. The 3-part tap safety catch secures the tap plug in the tap sleeve.
- Polished shut-off valve sleeve with PTFE valve plug for grease-free operation
- The 3-part tap safety catch secures the tap plug in the tap sleeve.
- Taper 1:10
- Glass articles for further processing
Specifications
Specifications
| Plug Bore | 6 mm |
| Diameter (Metric) | 13 mm |
| Material | Borosilicate Glass (3.3), PTFE |
| Autoclavable | Autoclavable |
| Closure Size | 21.5 NS |
| Width (Metric) | 1.5 mm |
| No. per Pack | 5/Pk. |
| For Use With (Application) | Installation in glass apparatus and devices |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?