missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Single way Stopcock, complete with PTFE key, Taper 1:5

Product Code. 15814788 Shop All DWK Life Sciences Products
Change view
Click to view available options
Plug Bore:
2 mm
2.5 mm
4 mm
6 mm
8 mm
10 mm
Unit Size:
Pack of 25
Pack of 5
Pack of 50
Product Code. Plug Bore unitSize
15814788 2.5 mm Pack of 50
15824788 4 mm Pack of 25
15834788 6 mm Pack of 25
15844788 10 mm Pack of 5
15854788 8 mm Pack of 5
15804788 2 mm Pack of 50
6 options
This item is not returnable. View return policy

Product Code. 15814788

Brand: DWK Life Sciences 286453206

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

1:5 shut-off taps with PTFE plug for grease free operation.

DURAN™ single way stopcocks complete with PTFE valve plugs with a 1:5 pitch allow grease-free operation. The 3-part tap safety catch secures the tap plug in the tap sleeve. They are particularly suitable for vacuum applications. The larger taper angle prevents the cock plug from jamming.

  • shut-off taps with PTFE Tap Plug
  • Fat-free working through the polished tap surface
  • Taper 1:5
  • Glass articles for further processing
TRUSTED_SUSTAINABILITY

Specifications

Plug Bore 2.5 mm
Diameter (Metric) 9 mm
Material Borosilicate Glass (3.3), PTFE
Autoclavable Autoclavable
Closure Size 13.5 NS
Width (Metric) 1.5 mm
No. per Pack 50/Pk.
For Use With (Application) Suitable for installation in glass apparatus for vacuum applications
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.