missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Single way Stopcock, complete with PTFE key, Taper 1:5
Shop All DWK Life Sciences ProductsDescription
DURAN™ single way stopcocks complete with PTFE valve plugs with a 1:5 pitch allow grease-free operation. The 3-part tap safety catch secures the tap plug in the tap sleeve. They are particularly suitable for vacuum applications. The larger taper angle prevents the cock plug from jamming.
- shut-off taps with PTFE Tap Plug
- Fat-free working through the polished tap surface
- Taper 1:5
- Glass articles for further processing
Specifications
Specifications
| Plug Bore | 10 mm |
| Diameter (Metric) | 18 mm |
| Material | Borosilicate Glass (3.3), PTFE |
| Autoclavable | Autoclavable |
| Closure Size | 28 NS |
| Width (Metric) | 2.5 mm |
| No. per Pack | 5/Pk. |
| For Use With (Application) | Suitable for installation in glass apparatus for vacuum applications |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?