missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Specimen Jar, with ground, knobbed lid

Product Code. 10384031 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
11,250 mL
1575 mL
1875 mL
2400 mL
2675 mL
3475 mL
395 mL
460 mL
530 mL
80 mL
875 mL
890 mL
Unit Size:
Each
Pack of 10
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10384031 1875 mL Each
15271909 395 mL Pack of 10
10622971 3475 mL Each
10262241 875 mL Each
10005180 1575 mL Each
10121981 890 mL Each
12799636 460 mL Pack of 10
10058120 2400 mL Each
10603351 11,250 mL Each
10779681 2675 mL Each
10567731 530 mL Each
15261909 80 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 10384031 Supplier DWK Life Sciences Supplier No. 242092808
  • ONLINE EXCLUSIVE PRICE
    218.00 €
    204.45 € / Pack of 1
    Save 13.55 €
    6% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specimen jars are used to store materials. The large glass surfaces allow a good view into the glass on its contents.

The multitude of different work steps in the laboratory environment demands a multitude of universally applicable glassware. These glass devices usually have a very simple shape and are characterized by their versatility. Exhibition glasses and museum jars are used to store materials and are often used in exhibitions. Here the objects on display can be preserved and then viewed without touching them.

  • Tight closure due to ground lid
  • The lid can be opened easily while using the button
  • Fired-on, highly durable white ceramic

Specifications

Capacity (Metric) 1875 mL
For Use With (Application) Exhibition of specimen; Storage and transport
Material Borosilicate Glass (3.3)
Quantity 1 Ea.
Diameter (Metric) 162 mm
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.