missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Standard Cone, finished
Shop All DWK Life Sciences Products
Click to view available options
Joint Size:
4 mm
6 mm
8 mm
11 mm
13 mm
17 mm
22 mm
26 mm
30 mm
36 mm
40 mm
46 mm
50 mm
56 mm
65 mm
80 mm
90 mm
Unit Size:
Each
Pack of 10
Pack of 50
Description
The conical ground joint is the most common joint in glass apparatus engineering. Ground DURAN™ cores comply with DIN 12249 Form B in their design and meet higher requirements for surface roughness. This reduces the need for grinding grease and the risk of jamming. Ground joints with ground grease or PTFE sleeves should always be used. KECK™ Conical ground joint clamps are the perfect supplement for securing the conical ground joint.
- According to DIN 12249 Form B
- Ground (finer grinding quality, less roughness depth)
- The finer surface reduces the risk of jamming the cuts.
- Minimized grease requirement
- Tight closure due to standard ground joint
- Glass articles for further processing
Specifications
Specifications
| Quantity | 50/Pk. |
| Item Description | Installation in glass apparatus and devices |
| Joint Size | 22 mm |
| Thickness (Metric) Wall | 1.8 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction