missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Standard Cone with tip, finished

Product Code. 15911541 Shop All DWK Life Sciences Products
Change view
Click to view available options
Joint Size:
6 mm
8 mm
11 mm
13 mm
17 mm
22 mm
26 mm
30 mm
36 mm
40 mm
46 mm
50 mm
56 mm
65 mm
80 mm
90 mm
Unit Size:
Each
Pack of 10
Pack of 50
Product Code. Joint Size unitSize
15911541 26 mm Pack of 50
15824588 13 mm Pack of 50
15844588 17 mm Pack of 50
15814588 11 mm Pack of 50
15874588 30 mm Pack of 10
15884588 40 mm Pack of 10
15804598 46 mm Pack of 10
15894578 6 mm Pack of 10
10182121 22 mm Each
10429732 90 mm Each
15804588 8 mm Pack of 50
15894588 36 mm Pack of 10
15814598 50 mm Pack of 10
15824598 56 mm Pack of 10
15834598 65 mm Pack of 10
10489152 80 mm Each
16 options
This item is not returnable. View return policy

Product Code. 15911541

Brand: DWK Life Sciences 286166801

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Core cut with extension.

The DURAN™ cores with outlet comply with DIN 12249 Form G. The process has the function of a drip ring. It prevents the liquid from running down the inner wall of the vessel. For this purpose, the outlet is usually cut at an angle and fused. At the same time, mediums do not come into contact with the greased ground surface. The additional outlet can also be used as an attachment point for extensions for various purposes, e.g. as an inlet pipe.

  • Ground (finer grinding quality, less roughness depth)
  • The additional drain on the grinding enables a clean drain/leakage of liquids without wetting the grinding.
  • Tight closure due to standard ground joint
  • Glass articles for further processing
TRUSTED_SUSTAINABILITY

Specifications

Quantity 50/Pk.
Item Description The additional outlet can also be used as an attachment point for extensions for various purposes, e.g. as an inlet pipe; Installation in glass apparatus and devices
Joint Size 26 mm
Thickness (Metric) Wall 2 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.