missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Standard Socket, diamond-ground
Shop All DWK Life Sciences Products
Click to view available options
Joint Size:
13 mm
15 mm
17 mm
22 mm
28 mm
33 mm
Unit Size:
Pack of 50
Description
The conical ground joint of sleeve and core is a rigid, self-supporting joint. The DURAN™ DG sleeves are not ground according to DIN 12249 and represent a cost-effective alternative to the DURAN™ sleeves. In principle, ground joints should be made using ground grease or PTFE sleeves. KECK™ Conical ground joint clamps are the perfect supplement for securing the conical ground joint.
- Diamond cut (coarser cut quality, more roughness depth)
- Cost-effective alternative to DURAN™ sleeves (not according to DIN)
- Tight closure due to standard ground joint
- Glass articles for further processing
Specifications
Specifications
| Quantity | 50/Pk. |
| Item Description | Use in the high vacuum range; Installation in glass apparatus and devices |
| Joint Size | 13 mm |
| Thickness (Metric) Wall | 1.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction