missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Stopcock Key, hollow, threaded glass handle, ground, with three part retaining device

Product Code. 15941511 Shop All DWK Life Sciences Products
Change view
Click to view available options
Closure Size:
12.5 NS
14.5 NS
18.8 NS
21.5 NS
24 NS
29.2 NS
Unit Size:
Pack of 25
Pack of 50
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Size Unit Size
15941511 21.5 NS Pack of 25
15814538 24 NS Pack of 25
15884528 18.8 NS Pack of 25
15864528 14.5 NS Pack of 50
15854528 12.5 NS Pack of 50
15824538 29.2 NS Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15941511 Supplier DWK Life Sciences Supplier No. 286046201
  • ONLINE EXCLUSIVE PRICE
    1221.13 €
    1059.71 € / Pack of 25
    Save 161.42 €
    13% Off
Estimated Shipment: 03-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

To be used for higher tightness requirements.

Hollow DURAN™ tap plugs are well suited for work with temperature changes and higher tightness requirements.

  • Hollow tap plug with thread, glass handle and 3-piece tap safety device

Specifications

Plug Bore 6 mm
Material Borosilicate Glass (3.3), Polypropylene
Autoclavable Autoclavable
Closure Size 21.5 NS
No. per Pack 25/Pk.
For Use With (Application) When working with temperature changes and higher tightness requirements
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.