missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Grey Bromobutyl Rubber Stopper, Straight Plug, for GL 25 or GL 45 Laboratory Bottles

Product Code. 15896921 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint:
GL 25
GL 45
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Standard Taper Joint Unit Size
15896921 GL 45 Pack of 10
16404954 GL 25 Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 15896921 Supplier DWK Life Sciences Supplier No. 292062803
  • ONLINE EXCLUSIVE PRICE
    54.05 €
    37.29 € / Pack of 10
    Save 16.76 €
    31% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

DURAN™ Grey Bromobutyl Rubber Stopper, Straight Plug, for GL 25 or GL 45 Laboratory Bottles provides a gas-tight seal for GL 25 and GL 45 bottles. Bromobutyl rubber is impermeable to most gases, supports anaerobic conditions, and allows multiple syringe punctures.

  • Bromobutyl rubber elastomer (USP <381> / EP 3.2.9 Type I closure for chemical and penetration tests)
  • Gas-tight seal provides a controlled environment for oxygen-sensitive materials
  • Supports anaerobic culture conditions inside the bottle
  • Allows multiple punctures for easy syringe access to bottle contents
  • Elastic material ensures effective sealing and reliable self-sealing after needle piercing
  • Material is virtually free of organics that might leach into the incubation medium
  • Stopper shape and material properties optimised to fit DURAN™ GL 25 and GL 45 bottles
  • Wide usable temperature range: -50 to +121°C
  • Suitable for autoclaving / steam sterilising at 121°C for 20 minutes
  • Certificate of Conformance (CoC) included

Specifications

Diameter (Metric) 41 mm
For Use With (Application) Culture of anaerobic microorganisms; Storage of anaerobic culture media; Aerobic methane oxidation (MOx) research; Storage of oxygen or moisture sensitive materials such as APIs; Nitrogen Blanketing; Applications requiring gas purging or sample transfer via a syringe
Quantity 10/Pk.
Standard Taper Joint GL 45
Autoclavable Autoclavable
Color Gray
Diameter (Metric) Bottom 41 mm
Diameter (Metric) Outer 41 mm
Diameter (Metric) Top 41 mm
Material Bromobutyl Rubber
Product Type Straight Plug Stopper
Shape Cylindrical
Sterility Non-sterile
Stopper Number 41
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.