missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ SUPER DUTY Erlenmeyer Flask, narrow neck, with reinforced rim

Product Code. 11699868 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
Unit Size:
Each
Pack of 10
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11699868 100 mL Pack of 10
11679868 25 mL Pack of 10
11689868 50 mL Pack of 10
11609878 250 mL Pack of 10
13108076 500 mL Pack of 10
11629878 1000 mL Pack of 10
10012529 5000 mL Each
11840650 2000 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 11699868 Lieferant DWK Life Sciences Lieferanten-Nr. 212172404
  • ONLINE EXCLUSIVE PRICE
    129.00 €
    120.40 € / Pack of 10
    Save 8.60 €
    6% Off
Alle Werbeaktionen anzeigen
Estimated Shipment: 02-12-2026
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

The DURAN™ SUPER DUTY products are characterized by a higher mechanical strength achieved by reinforcing the rim. As a result of this modification, the impact strength is improved, and the risk of accidental breakage is significantly reduced.

Life can be tough for laboratory glassware such as beakers, flasks and cylinders. Rough handling and laboratory processes like automated washing can cause damage and breakages. The DURAN™ SUPER DUTY products were specially developed to better cope with laboratory life. The DURAN™ SUPER DUTY products are characterized by a higher mechanical strength achieved by reinforcing the rim. As a result of this modification, the impact strength is improved, and the risk of accidental breakage is significantly reduced. The DURAN™ SUPER DUTY products increase the safety in the laboratory and help to minimize the risk of injury. The longer life expectancy of the SUPER DUTY products means that they are more economical to use over the long term.

  • Higher impact strength, mechanical strength and stability achieved by reinforced rim
  • Due to reduced risk of accidental breakage the risk of injuries is minimised and the safety of the user is increased
  • Economical due to longer life span and outstanding corrosion protection
  • White easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic

Spezifikation

Color Clear
Diameter (Metric) Base 64 mm
Capacity (Metric) 100 mL
Material Borosilicate Glass (3.3)
For Use With (Application) For demanding applications; Heating; Diluting solutions; Mixing several components; Measuring liquid amounts; Application note: To avoid breakages due to thermal stress, uniform and slow heating of SUPER DUTY products is recommended
Height (Metric) 105 mm
No. per Pack 10/Pk.
Product Type Erlenmeyer Flask
Writing Surface Yes
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Flat
Surface Treatment None
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.