missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Test Tube, with beaded rim

Product Code. 10252001 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
4 mL
5 mL
6 mL
8 mL
9 mL
16 mL
17 mL
21 mL
32 mL
34 mL
40 mL
55 mL
70 mL
100 mL
Unit Size:
Pack of 100
Pack of 50
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10252001 6 mL Pack of 100
10653531 40 mL Pack of 100
10139970 8 mL Pack of 100
10343651 21 mL Pack of 100
10048190 16 mL Pack of 100
10088200 17 mL Pack of 100
10643531 34 mL Pack of 100
10120211 55 mL Pack of 50
10078260 70 mL Pack of 50
10272241 100 mL Pack of 50
10160111 32 mL Pack of 100
15679186 5 mL Pack of 100
10684091 4 mL Pack of 100
11660029 9 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 10252001 Supplier DWK Life Sciences Supplier No. 261300808
Trusted Glassware Deals
Use promo code 28509
View all promotions
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Test tubes are universal cylindrical laboratory glassware with a round bottom that are used e.g. for chemical reactions, pretreatments or for storing small amounts of liquid.

Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.

  • Thick-walled and therefore mechanically very resistant
  • Available with beaded rim or straight rim
  • With round bottom
  • Fired-on, highly durable white ceramic
TRUSTED_SUSTAINABILITY

Specifications

Description 0.8 to 1.0 mm thickness
Capacity (Metric) 6 mL
Material Borosilicate Glass (3.3)
For Use With Heating of small amounts; Pretreatments; Storage and transport of small amounts of liquid
Quantity 100/Pk.
Rimmed Beaded Rim
Autoclavable Autoclavable
Diameter (Metric) 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.