missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Glass Test Tubes

Product Code. 10508121 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
2 mL
4 mL
6 mL
8 mL
9 mL
16 mL
17 mL
21 mL
32 mL
34 mL
40 mL
55 mL
70 mL
100 mL
Unit Size:
Pack of 100
Pack of 50
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10508121 6 mL Pack of 100
10612781 16 mL Pack of 100
10716811 21 mL Pack of 100
10393411 32 mL Pack of 100
10403161 40 mL Pack of 100
10577731 2 mL Pack of 100
10445411 4 mL Pack of 100
10211721 17 mL Pack of 100
10038170 55 mL Pack of 50
10100551 70 mL Pack of 50
10068180 100 mL Pack of 50
10538311 8 mL Pack of 100
10493151 34 mL Pack of 100
11670029 9 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 10508121 Supplier DWK Life Sciences Supplier No. 261310809
  • ONLINE EXCLUSIVE PRICE
    67.78 €
    60.11 € / Pack of 100
    Save 7.67 €
    11% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Test tubes are universal cylindrical laboratory glassware with a round bottom that are used e.g. for chemical reactions, pretreatments or for storing small amounts of liquid.

Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.

  • Thick-walled and therefore mechanically very resistant
  • Available with beaded rim or straight rim
  • With round bottom
  • Fired-on, highly durable white ceramic

Specifications

Certifications/Compliance Conforms to USP <660>, EP 3.2.1, JP <7.01>
Color Clear
Description 0.8 to 1.0 mm thickness
Capacity (Metric) 6 mL
Length (Metric) 75 mm
Material Borosilicate Glass (3.3)
Shape Cylindrical
Disposable Reusable
For Use With Heating of small amounts; Pretreatments; Storage and transport of small amounts of liquid
Quantity 100/Pk.
Rimmed no
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 12 mm
Closure Type Not Included
Product Type Test Tube
Bottom Shape Round
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.