missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Lenz Laborglasinstrumente™ Duran™ Three-neck Round Bottom Reaction Flasks – Parallel side necks include ground conical joints. DIN 12392 compliant
Click to view available options
Capacity (Metric):
250 mL
2000 mL
Diameter (Metric) Outer:
85 mm
166 mm
Unit Size:
Each
Description
Reaction flasks manufactured from DURAN™ glass. Includes two parallel side necks in addition to the main neck, each with conical ground joints.
Specifications
Specifications
| Certifications/Compliance | DIN 12392 |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass, Duran Glass |
| Neck Style | Three Neck |
| Standard Taper Joint | NS 29/32 |
| Bottom Shape | Round |
| Diameter (Metric) Outer | 85 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction