missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Lenz Laborglasinstrumente™ Duran™ Three-neck Round Bottom Reaction Flasks – Parallel side necks include ground conical joints. DIN 12392 compliant

Product Code. 10527511
Click to view available options
Capacity (Metric):
250 mL
2000 mL
Diameter (Metric) Outer:
85 mm
166 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10527511

Brand: Lenz Laborglasinstrumente™ 03304473

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from DURAN™ glass. Lenz Laborglasinstrumente™ Duran™ Three-neck Round Bottom Reaction Flasks include two parallel side necks in addition to the main neck, each with conical ground joints.

Reaction flasks manufactured from DURAN™ glass. Includes two parallel side necks in addition to the main neck, each with conical ground joints.

Specifications

Certifications/Compliance DIN 12392
Capacity (Metric) 2000 mL
Material Borosilicate Glass, Duran Glass
Neck Style Three Neck
Standard Taper Joint NS 29/32
Bottom Shape Round
Diameter (Metric) Outer 166 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.