missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ DURAN™ Torque Wrench Socket

Product Code. 16628502 Shop All DWK Life Sciences Products
Change view
Click to view available options
Thread Size (Metric):
GL 25
GL 32
GL 45
For Use With (Equipment):
GL 25 PBT Cap
GL 25 PP Cap
GL 25 PREMIUM Cap
GL 32 PBT Cap
GL 32 PP Cap
GL 45 PBT Cap
GL 45 PP Cap
GL 45 PREMIUM Cap
Diameter (Metric) Outside:
40 mm
48.5 mm
60 mm
Diameter (Metric) Inside:
28.7 mm
28.9 mm
29.5 mm
36.8 mm
37.4 mm
48.4 mm
50.2 mm
50.8 mm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thread Size (Metric) For Use With (Equipment) Diameter (Metric) Outside Diameter (Metric) Inside Unit Size
16628502 GL 45 GL 45 PBT Cap 60 mm 50.8 mm Each
16658492 GL 25 GL 25 PP Cap 40 mm 29.5 mm Each
16668492 GL 25 GL 25 PBT Cap 40 mm 28.9 mm Each
16678492 GL 25 GL 25 PREMIUM Cap 40 mm 28.7 mm Each
16688492 GL 32 GL 32 PP Cap 48.5 mm 37.4 mm Each
16698492 GL 32 GL 32 PBT Cap 48.5 mm 36.8 mm Each
16608502 GL 45 GL 45 PP Cap 60 mm 50.2 mm Each
16618502 GL 45 GL 45 PREMIUM Cap 60 mm 48.4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 16628502 Supplier DWK Life Sciences™ Supplier No. 292332844
  • ONLINE EXCLUSIVE PRICE
    232.00 €
    226.77 € / Pack of 1
    Save 5.23 €
    2% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Applying the correct closure torque to DURAN™ caps is critical to achieving an effective seal. Therefore a range of eight specifically designed splined sockets that fit most of the DURAN™ GL-threaded plastic closures have been developed.

Torque is the rotational force applied during application or removal of a closure from a bottle. The correct application torque for a bottle cap is very important as it affects the sealing integrity. Over-tightening may cause some parts of the cap to be under more pressure than others, which could result in an improper seal. Alternatively, the container may leak or the closure could easily unscrew if too little torque is used. When the correct torque is applied, it will provide sealing integrity under the specified temperature, humidity, and loading conditions.

  • Enables accurate closure of DURAN™ GL 25, 32 and 45 caps to the recommended torques
  • Cap thread size and type is permanently engraved into the top surface
  • Suitable for cleanroom use
  • Engraved lot-specific code for certification
  • Socket hole fits industry standard 1/4 inch wrench drive size
  • Machined from a high strength Aluminum alloy EN AW-7075
  • Made in Germany components

Specifications

Drive Size 6.35 mm
For Use With (Equipment) GL 45 PBT Cap
Material Aluminum
Color Silver
Diameter (Metric) Inside 50.8 mm
Diameter (Metric) Outside 60 mm
For Use With (Application) Closing the GL threaded caps of DURAN™ glass bottles to the correct torque; Easier opening or closing of laboratory glass bottles using a wrench
Height (Metric) 8 mm, 15 mm; Overall: 23 mm
No. per Pack 1 Ea.
Thread Size (Metric) GL 45
Weight (Metric) 0.051 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.