missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Triple-Neck Round Bottom Flask, with standard ground joint, angled side necks
Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Standard Taper Joint:
Center neck NS 24/29
Center neck NS 29/32
Unit Size:
Each
Description
For distillation, fraction and reaction, mainly multi-neck flasks (two or three neck flasks) are used to be able to install attachments, columns, thermometers, dropping funnels, boiling capillaries, etc. as required.
- Tight closure due to standard ground joint
- angled side necks
- Depending upon the application, accessories, columns, thermometers, dropping funnels, boiling capillaries, etc. can be fitted
- The geometry permits very uniform heating
- Fired-on, highly durable white print
Specifications
Specifications
| Diameter (Metric) Base | 64 mm |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Distillation; Extraction; Connection to other glass vessels; Heating; Suitable for heating baths and mantles |
| No. per Pack | 1/Pk. |
| Standard Taper Joint | Center neck NS 29/32 |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction