missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Triple-Neck Round Bottom Flask, with standard ground joint, angled side necks
Multi-neck pellets are used for distillation, fraction and reactions of all kinds.
66.10 € - 88.70 €
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | Distillation; Extraction; Connection to other glass vessels; Heating; Suitable for heating baths and mantles |
No. per Pack | 1/Pk. |
Autoclavable | Yes |
Product Code | Brand | Capacity (Metric) | Standard Taper Joint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Standard Taper Joint | Price | Quantity & Availability | ||||
15621265
|
DWK Life Sciences
241882703 |
100 mL | Center neck NS 29/32 |
66.10 €
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
||||
10788631
|
DWK Life Sciences
241883708 |
250 mL | Center neck NS 29/32 |
66.10 €
Each |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
10547471
|
DWK Life Sciences
241884601 |
500 mL | Center neck NS 29/32 |
72.30 €
Each |
In Stock
Log in to see stock. |
||||
10325341
|
DWK Life Sciences
241885503 |
1000 mL | Center neck NS 29/32 |
88.70 €
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
||||
10654172
|
DWK Life Sciences
241883605 |
250 mL | Center neck NS 24/29 |
67.35 €
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
10749211
|
DWK Life Sciences
241885306 |
1000 mL | Center neck NS 24/29 |
85.85 €
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
||||
10325291
|
DWK Life Sciences
241884301 |
500 mL | Center neck NS 24/29 |
73.10 €
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
||||
Description
For distillation, fraction and reaction, mainly multi-neck flasks (two or three neck flasks) are used to be able to install attachments, columns, thermometers, dropping funnels, boiling capillaries, etc. as required.
- Tight closure due to standard ground joint
- angled side necks
- Depending upon the application, accessories, columns, thermometers, dropping funnels, boiling capillaries, etc. can be fitted
- The geometry permits very uniform heating
- Fired-on, highly durable white print
Specifications
Borosilicate Glass (3.3) | |
Distillation; Extraction; Connection to other glass vessels; Heating; Suitable for heating baths and mantles | |
1/Pk. | |
Yes |