missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Duran Tubing Spherical Reaction Vessel

Product Code. 10811881
Change view
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10811881 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10811881 Supplier Lenz Laborglasinstrumente™ Supplier No. 06005158
  • ONLINE EXCLUSIVE PRICE
    198.00 €
    131.15 € / Pack of 1
    Save 66.85 €
    33% Off
Estimated Shipment: 12-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass, Duran Glass
Height (Metric) 145 mm
Product Type Reaction vessel
Shape Spherical
Diameter (Metric) Outer 105 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.