Learn More
DWK Life Sciences DURAN™ Two Way Stopcock, double oblique bore, complete with glass key
Shop All DWK Life Sciences ProductsDescription
DURAN™ patent valves complete with DURAN™ patent valve plugs are 2-way valves, which are frequently used for the construction of steering lines (vacuum inert gas lines, nitrogen distribution rakes). The tap plug is secured in the tap sleeve by a 3-part tap safety catch. We recommend the use of PRODURAN™ valves for particularly high leakage rate requirements.
- 2-way tap with threaded tap plug
- The tap plug is secured in the tap sleeve by a 3-part tap safety catch.
- Glass articles for further processing
Specifications
Specifications
| Plug Bore | 4 mm |
| Diameter (Metric) | 10 mm |
| Material | Borosilicate Glass (3.3), Polypropylene |
| Autoclavable | Autoclavable |
| Closure Size | 18.8 NS |
| Width (Metric) | 1.5 mm |
| No. per Pack | 10/Pk. |
| For Use With (Application) | Suitable for installation in glass apparatus for vacuum applications, e.g. for the construction of steering lines (vacuum inert gas lines, nitrogen distribution rakes) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.