missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Two Way Stopcock, double oblique bore, complete with glass key
2-way tap with DURAN™ threaded plug.
376.00 € - 520.00 €
Specifications
Material | Borosilicate Glass (3.3), Polypropylene |
---|---|
Autoclavable | Yes |
Width (Metric) | 1.5 mm |
No. per Pack | 10/Pk. |
For Use With (Application) | Suitable for installation in glass apparatus for vacuum applications, e.g. for the construction of steering lines (vacuum inert gas lines, nitrogen distribution rakes) |
Product Code | Brand | Plug Bore | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Bore | Price | Quantity & Availability | |||||
15991591
|
DWK Life Sciences
286425007 |
4 mm |
520.00 €
Pack of 10 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
15844728
|
DWK Life Sciences
286422807 |
2.5 mm |
376.00 €
Pack of 10 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||||
Description
DURAN™ patent valves complete with DURAN™ patent valve plugs are 2-way valves, which are frequently used for the construction of steering lines (vacuum inert gas lines, nitrogen distribution rakes). The tap plug is secured in the tap sleeve by a 3-part tap safety catch. We recommend the use of PRODURAN™ valves for particularly high leakage rate requirements.
- 2-way tap with threaded tap plug
- The tap plug is secured in the tap sleeve by a 3-part tap safety catch.
- Glass articles for further processing
Specifications
Borosilicate Glass (3.3), Polypropylene | |
1.5 mm | |
Suitable for installation in glass apparatus for vacuum applications, e.g. for the construction of steering lines (vacuum inert gas lines, nitrogen distribution rakes) |
Yes | |
10/Pk. |