missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Two Way Stopcock, double oblique bore, ground, without key
Shop All DWK Life Sciences Products
Click to view available options
Plug Bore:
2.5 mm
4 mm
Unit Size:
Pack of 10
Description
Ground DURAN™ patent valves are 2-way valves, which are frequently used for the construction of steering lines (vacuum inert gas lines, nitrogen distribution rakes). We recommend the use of PRODURAN™ valves for particularly high leakage rate requirements.
- Valve sleeve ground, without plug
- 2-way valve
- Glass articles for further processing
Specifications
Specifications
| Plug Bore | 2.5 mm |
| Diameter (Metric) | 8 mm |
| Closure Size | 14.5 NS |
| Width (Metric) | 1.5 mm |
| For Use With (Application) | Suitable for installation in glass apparatus for vacuum applications, e.g. for the construction of steering lines (vacuum inert gas lines, nitrogen distribution rakes) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction