missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ YOUTILITY™ Laboratory Bottle, amber, GL 45, USP 660 and USP 671 (Spectral Transmission) compliant, Graduated

Product Code. 15366744 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 4
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15366744 1000 mL Pack of 4
15318751 500 mL Pack of 4
15303756 250 mL Pack of 4
15520482 125 mL Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15366744 Supplier DWK Life Sciences Supplier No. 218865453
Discount Lab Supplies
Use promo code 28170
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The amber ergonomic YOUTILITY™ laboratory bottle system helps to make laboratory work easier and safer.

The specially shaped gripping zones on both sides of the bottle permit easier and safer handling. The slimmer YOUTILITY™ bottle shape allows a more optimal use of limited space in autoclaves and laboratory refrigerators. The bottles can be conveniently stacked horizontally on their sides. A pre-defined labelling area is compatible with the dedicated self-adhesive YOUTILITY™ bottle labels. Sequentially sized bottles 125, 250, 500 and 1000 ml. The glass bottles are moulded from the tried and tested DURAN™ borosilicate 3.3, a pharmacopoeial Type 1 neutral glass. DURAN™ glass offers a very good chemical resistance and high temperature resistance. As an alternative to clear DURAN™ glass, the amber coloured glass offers protection against ultraviolet light for light sensitive material, and fully meets the requirements of the USP and Eur. Ph. 3.2.1. The amber colour is permanently fired into the exterior glass surface. The treatment does not affect the properties of the inner surface of the bottle. The amber bottles can be used for the storage or transport of chemicals sensitive to light.

  • UV protection up to approx. 500 nm due to external colouration
  • The only external application of the colour ensures that internal surfaces have standard DURAN™ glass properties
  • Very durable and chemically resistant amber colour
  • Easier and safer handling with the specially shaped gripping zones on both sides of the bottle
  • Significantly faster opening or closing with the shortened bottle thread which remains fully compatible with GL 45 closures and other accessories
  • The optimized, ergonomic shape of the screw cap has comfortable grooves and ridges for a more efficient and easier tightening or removal, especially with smaller sized or gloved hands
  • The pre-defined labelling areas are compatible with the dedicated DURAN™ self-adhesive YOUTILITY™ bottle labels for unambiguous bottle identification
  • The slimmer bottle shape allows a more optimal use of limited space in autoclaves and laboratory refrigerators
  • The tried and tested cap plug sealing with sealing lip system ensures a liquid tight seal

Specifications

Capacity (Metric) 1000 mL
For Use With (Application) Preparation of light-sensitive materials; Storage of light-sensitive materials; Transport and shipping of light-sensitive materials
Includes Polypropylene Screw Cap and Pouring Ring
Material Borosilicate Glass (3.3)
Quantity 4/Pk.
Thread Size (Metric) GL 45
Diameter (Metric) 93 mm
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.