missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Durasil-25/UV254 TLC Plate

Product Code. 16523890 Shop All Macherey-Nagel Products
Change view
Click to view available options
Quantity:
200 Pc.
Unit Size:
Pack of 200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
16523890 200 Pc. Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16523890 Supplier Macherey-Nagel™ Supplier No. 812005.200
  • ONLINE EXCLUSIVE PRICE
    340.00 €
    286.25 € / Pack of 200
    Save 53.75 €
    15% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

TLC glass plates coated with unmodified silica gel featuring a hard layer for thin layer chromatography applications.

  • TLC glass plates available in different plate sizes for various applications
  • Coated with unmodified silica gel (SiOH)
  • Hard layer that shows different results compared to SIL G, ADAMANT, or SIL HD layers
  • Often used for TCM applications

Specifications

Backing Material Glass
Material Unmodified Silica Gel (SiOH)
Particle Size 5 to 17 μm
Pore Size 60 Å
Quantity 200 Pc.
Type Glass Plates Coated with Silica Gel
Fluorescent Indicator Yes
For Use With (Application) Steroids, Normal Phase (NP), Anilines, Bile Acids, Skin Lipids
For Use With (Equipment) Thin Layer Chromatography (TLC)
Includes 200x TLC Glass Plates (5 x 10 cm)
Pore Volume 0.75 mL/g
Product Line DURASIL
Sorbent DURASIL UV254
Specific Surface ∼500 m2/g
Storage Requirements 15°C to 25°C (59°F to 77°F)
Thickness (Metric) 0.25 mm
Dimensions (L x W) 5 x 10 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.