missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Durasil-25/UV254 TLC Plate

Product Code. 10400712 Shop All Macherey-Nagel Products
Change view
Click to view available options
Dimensions (L x W):
5 x 10 cm
5 x 20 cm
10 x 20 cm
20 x 20 cm
Quantity:
100 Pk.
200 Pk.
25 Pk.
50 Pk.
Unit Size:
Pack of 100
Pack of 200
Pack of 25
Pack of 50
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Quantity Unit Size
10400712 10 x 20 cm 50 Pk. Pack of 50
10058690 20 x 20 cm 25 Pk. Pack of 25
12887811 5 x 10 cm 200 Pk. Pack of 200
10296181 5 x 20 cm 100 Pk. Pack of 100
10334601 5 x 10 cm 50 Pk. Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10400712 Supplier Macherey-Nagel™ Supplier No. 812007
  • ONLINE EXCLUSIVE PRICE
    219.00 €
    193.50 € / Pack of 50
    Save 25.50 €
    11% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Material Durasil-25
Particle Size 5 to 17 μm
Pore Size 60 Å
Quantity 50 Pk.
Type TLC Plate
Fluorescent Indicator UV254
Pore Volume 0.75 mL/g
Specific Surface ∼500 m2/g
Thickness (Metric) 0.25 mm
Dimensions (L x W) 10 x 20 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.