missing translation for 'onlineSavingsMsg'
Learn More

Brady™ DuraSleeve™ Polypropylene Wire Marking Inserts for M6/M7 Printers

Product Code. 17838134 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
0.163 x 0.59 in.
0.163 x 1.18 in.
Unit Size:
Pack of 300
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17838134 0.163 x 1.18 in. Pack of 300
17818194 0.163 x 0.59 in. Pack of 300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17838134 Supplier Brady™ Supplier No. 176287
  • ONLINE EXCLUSIVE PRICE
    33.60 €
    32.41 € / Pack of 300
    Save 1.19 €
    3% Off
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

DuraSleeve™ Polypropylene Inserts are printable, rigid inserts designed to be printed and affixed to a wire using extruded, clear PVC Wire Marking Carriers.

  • High resistance to alcohols and oils while adhering from temperature ranges of -40°C to 100°C (-40°F to 212°F)
  • Meets the requirements of a halogen-free material
  • Made with B-390 polypropylene material

Specifications

Certifications/Compliance DIN VDE 0472 Part 815, DIN VDE 0472 Part 817, RoHS Compliant
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Die-cut
Material Polypropylene
Product Type Label
Sterility Non-sterile
For Use With (Application) Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Quantity 300 Labels
Shape Rectangle
Temperature Range (English) -40°F to +212°F
Temperature Range (Metric) -40°C to +100°C
Dimensions (L x W) 0.163 x 1.18 in.
Length (English) 0.163 in.
Width (English) 1.18 in.
Width (Metric) 29.97 mm
Height (Metric) 4.14 mm
Alternate Part Number M6-30-390
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.