missing translation for 'onlineSavingsMsg'
Learn More

Brady™ DuraSleeve™ Wire Marking Inserts for M611, M610 and M710

Product Code. 17897914 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
4.2 x 10 mm
4.2 x 15 mm
4.2 x 30 mm
Color:
White
Yellow
Material:
Polyethylene
Vinyl
Unit Size:
Pack of 1500
Pack of 2500
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Color Material Unit Size
17897914 4.2 x 10 mm White Polyethylene Pack of 1500
17827974 4.2 x 15 mm White Polyethylene Pack of 1500
17877984 4.2 x 30 mm White Polyethylene Pack of 1500
17828064 4.2 x 15 mm White Vinyl Pack of 2500
17837974 4.2 x 30 mm White Vinyl Pack of 2500
17878074 4.2 x 30 mm Yellow Polyethylene Pack of 1500
17818034 4.2 x 15 mm Yellow Polyethylene Pack of 1500
17827864 4.2 x 10 mm Yellow Polyethylene Pack of 1500
17878064 4.2 x 30 mm Yellow Vinyl Pack of 2500
17808064 4.2 x 15 mm Yellow Vinyl Pack of 2500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 17897914 Supplier Brady™ Supplier No. 312050
  • ONLINE EXCLUSIVE PRICE
    44.25 €
    42.69 € / Pack of 1500
    Save 1.56 €
    3% Off
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

DuraSleeve™ Wire Marking Inserts for use with Brady Printers M611, M610 and M710.

  • Brady™ DuraSleeve™ markers create a durable legend
  • DuraSleeve™ wire marking system provides printable inserts that can easily be inserted into a clean carrier
  • Legend can be changed before or after termination

Specifications

Adhesive Type Non-adhesive
Color White
Finish Matte
Format Label
Material Polyethylene
Product Type Wire and Cable Markers
Sterility Non-sterile
For Use With (Application) Wire and Cable Labeling
For Use With (Equipment) Brady™ M610, M710, M611, BMP61, BMP71
Labels per Row 1 Label
Quantity 150 Labels
Shape Rectangle
Temperature Range (English) -40°F to +212°F
Temperature Range (Metric) -40°C to +100°C
Thickness (English) 0.008 in.
Thickness (Metric) 0.2 mm
Dimensions (L x W) 4.2 x 10 mm
Length (English) 0.165 in.
Width (English) 0.39 in.
Width (Metric) 10 mm
Alternate Part Number M6-10x4.2-7597-WT
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.