missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Dynabeads™ Protein A and Magnet Starter Pack
Shop All Applied Biosystems Products
Click to view available options
Unit Size:
100 reactions
40 reactions
Description
Space-saving design with our smallest thermal cycler footprint
- Flexible modular design saves space on deck
- Separate control panel module provides flexibility when integrating on the robotic deck
- Choice of 10 cm,1 meter, and 3 meter cabling options
Automated lid and cycler features
- 384-well block
- Automated lid is compatible with programming for easy hands-free operation with liquid handling or plate stackers
- Heated cover slides forward to cover the plate nest,ensuring thermal contact and eliminating evaporation
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Specifications
| Content And Storage | • 2 x 1 mL Dynabeads Protein A beads • 1 x DynaMag-2 magnet Store Dynabeads at 2–8°C. |
| Shipping Condition | Room Temperature |
| Product Line | DynaMag™, Dynabeads™ |
| Quantity | 40 reactions |
| Type | Magnet Starter Pack |
| Ligand Type | Protein A |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction