missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Dynamic 37310 Shoes
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- CE EN ISO 20347:2012 OB A, E, FO SRC
- Smooth leather white
- Slip resistance TPU outsole sole
- Replaceable acc Wave insole (article no. 3574)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Heel strap foldable, adjustable
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20347:2012 OB A, E, FO SRC |
| Color | White |
| Material | Leather |
| Size | 44 |
| Sole Features | Slip-resistant |
| Sole Material | Polyurethane |
| Style | 37310 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido