missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Dynamic White Occupational Clogs OB
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- Breathability, lightweight, comfort
- Comply to EN ISO 20347 : 2012, OB SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant TPU outsole
- Good cushioning
- Energy absorption in heel area
- White water repellent and breathable knitted textile
- Foldable heel strap
- Sanitized treatment
- Removable ACCWave insole
Specifications
Specifications
| Buckle Material | Stainless steel |
| Certifications/Compliance | CE EN ISO 20347 :2012, OB, A, E, FO, SRC, ESD |
| Closure Type | Heel foldable strap |
| Color | White |
| Liner Material | Breathable silver ions lining |
| Material | Textile |
| Size | 44 |
| Sole Features | Slip and abrasion resistant, ESD dissipative, shock absorbent |
| Sole Material | Thermoplastic Polyurethane |
| Style | Clogs |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction