Learn More
Description
A DNA-binding domain attached to the polymerase in this kit improves the physical stability of the polymerase-DNA complex, thus enhancing the processivity and robustness of the amplification. The high amplification efficiency of DyNAmo Flash SYBR Green qPCR Kit gives reliable quantification and early Cq values. Due to the high signal intensity, DyNAmo Flash SYBR Green qPCR provides an excellent signal-to-noise ratio.
- Extremely fast protocols: Combined annealing and extension step of only 15 sec.
- Specific and sensitive detection of a wide range of template concentrations
- Included dUTP allows the use of UNG for prevention of carry-over contamination
- Convenient 2X master mix and optimized protocol
Specifications
Specifications
| Concentration | 2X (qPCR Mix), 50X (Dye) |
| Content And Storage | Contains: • 5 x 1 mL DyNAmo Flash SYBR Green qPCR Mix (2X) • 1 x 250 μL 50X ROX dye, 25μM Store at -20°C |
| Detection Method | SYBR |
| Format | Tube |
| GC-Rich PCR Performance | High |
| PCR Method | qPCR |
| Polymerase | Tbr DNA polymerase |
| Reaction Speed | Fast |
| For Use With (Equipment) | 7000 System, 7300 System, 7500 Fast System, 7500 System, 7700 System, 7900HT Fast System, 7900HT System, BioRad CFX96™, QuantStudio™, ViiA™ 7 System, Bio-Rad CFX384 Touch™, Roche LightCycler 480, 5700 Sequence Detection System, StepOnePlus™ System, Eppendorf MasterCycler RealPlex, Corbett RotorGene, StepOne™ System, Stratagene Mx4000, Stratagene Mx3005P, Stratagene Mx3000P, MJ Opticon, MJ Chromo4, Cepheid SmartCycler |
| Kit Type | DyNAmo Flash SYBR Green qPCR Kit |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.