missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO DYNEO DD-1200FW Refrigerated/Heating Circulator, with Natural Refrigerants

Click to view available options
Communications:
USB, Analog Interface, Pt100
USB,Digital Interface, Pt100
Unit Size:
Each
Description
- The refrigerated circulators work precisely and reliably even at higher ambient temperatures up to +40°C.
- Either in basic research, in material testing or in technical systems, the DYNEO refrigerated circulators offer functional solutions for every requirement and budget.
- The optimized design of the bath tank and cooling coil makes the bath more spacious and user-friendly for the operator.
- Ventilation slots and connections are located on the front and rear, allowing several units to be placed next to each other in order to save space.
- Optimized cooling coil design saves space in the bath tank
- Powerful and infinitely adjustable pressure pump
- Flow rate: 27 L/min
- Pressure: 0.7 bar
- Easy switching between internal and external circulation
- Large color TFT display, multilingual interface
- Central rotary knob (controller) simplifies operation
- Integrated programmer
- Integrated external Pt100 connection
- USB connection
- RS232 interface or analog interfaces (optional)
- Integrated drain makes emptying liquid easy and safe.
- Bath cover included with delivery
- Removable ventilation grid
- Powerful cooling machines
- For internal and external applications
- Integrated pump connection M16×1
- For internal and external application
Specifications
Specifications
| Capacity (Metric) | 5 to 7.5 L |
| Communications | USB,Digital Interface, Pt100 |
| Cooling Capacity | 1.24kW at 20°C |
| Flow Rate | 8 to 27 L/min. |
| Pump Type | Immersion Pump |
| Temperature Range | -50°C to +200°C |
| Type | Circulator |
| Electrical Requirements | 200/230 V 50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction