missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO DYNEO DD-200F Refrigerated/Heating Circulator, with Natural Refrigerants
Description
- The refrigerated circulators work precisely and reliably even at higher ambient temperatures up to +40°C.
- Either in basic research, in material testing or in technical systems, the DYNEO refrigerated circulators offer functional solutions for every requirement and budget.
- The optimized design of the bath tank and cooling coil makes the bath more spacious and user-friendly for the operator.
- Ventilation slots and connections are located on the front and rear, allowing several units to be placed next to each other in order to save space.
- Optimized cooling coil design saves space in the bath tank
- Powerful and infinitely adjustable pressure pump
- Flow rate: 27 L/min
- Pressure: 0.7 bar
- Easy switching between internal and external circulation
- Large color TFT display, multilingual interface
- Central rotary knob (controller) simplifies operation
- Integrated programmer
- Integrated external Pt100 connection
- USB connection
- RS232 interface or analog interfaces (optional)
- Integrated drain makes emptying liquid easy and safe.
- Bath cover included with delivery
- Removable ventilation grid
- Powerful cooling machines
- For internal and external applications
- Integrated pump connection M16×1
- For internal and external application
Specifications
Specifications
| Capacity (Metric) | 3 to 4 L |
| Communications | USB, Digital Interface, Pt100 |
| Cooling Capacity | 0.2kW at 20 °C |
| Flow Rate | 8 to 27 L/min. |
| Pump Type | Immersion Pump |
| Temperature Range | -20°C to +200°C |
| Type | Circulator |
| Electrical Requirements | 230 V 50/60 Hz |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?