missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ DYNEO™ DD-300F Refrigerated/Heating Circulator
Click to view available options
Includes:
Analog interface
Interface not included
RS232 interface
Unit Size:
Each
Description
- Powerful cooling machines
- Suitable for internal and external applications
- Optimized cooling coil design saves space in the bath tank
- Powerful and infinitely adjustable pressure pump
- Flow rate 22 L/min, pressure 0.6 bar
- Easy switching between internal and external circulation
- Large color TFT display, multilingual interface
- Central rotary knob (controller) simplifies operation
- Integrated programmer for 8 x 60 program steps
- Integrated external Pt100 connection
- USB port
- RS232 interface or analog interfaces (optional)
- Bath cover included with delivery
- Integrated drain makes emptying liquid easy and safe
Specifications
Specifications
| Description | Refrigerated/Heating Circulator |
| Capacity (Metric) | 3 to 4 L |
| Cooling Capacity | 0.3 kW |
| Flow Rate | 8 to 23 L/min. |
| Display | 3.5 in. TFT Display |
| Heating Capacity | 2 kW |
| Includes | Analog interface |
| Model | DYNEO™ DD-300F |
| Partial Flow | 0.1 to 0.6 bar |
| Temperature (Metric) Maximum | -20°C to 200°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction