missing translation for 'onlineSavingsMsg'
Learn More

JULABO DYNEO DD-310F Refrigerated/Heating Circulator

Product Code. 17754179
Change view
Click to view available options
Features:
Analog Interface
Natural Refrigerant
Natural Refrigerant /Analog Option
Natural Refrigerant/RS232 Option
RS232 Interface Option
Synthetic Refrigerant
Communications:
USB
USB, Analog
USB, RS232
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Features Communications Unit Size
17754179 Natural Refrigerant/RS232 Option USB, RS232 Each
17734179 Natural Refrigerant USB Each
17744179 Natural Refrigerant /Analog Option USB, Analog Each
17764179 Synthetic Refrigerant USB Each
17774179 Analog Interface - Each
17784179 RS232 Interface Option USB, RS232 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17754179 Supplier JULABO Supplier No. 9021713.N1.D
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Either in basic research, in material testing or in technical systems – these refrigerated circulators offer functional solutions for every requirement and budget.

  • Optimized cooling coil design saves space in the bath tank
  • Powerful and infinitely adjustable pressure pump
  • Easy switching between internal and external circulation
  • Central rotary knob (controller) simplifies operation
  • Integrated programmer
  • Integrated external Pt100 connection
  • Integrated drain makes emptying liquid easy and safe
  • Bath cover included with delivery
  • Removable ventilation grid
  • Powerful cooling machines
  • For internal and external applications

Specifications

Capacity (Metric) 3 to 4 L
Certifications/Compliance CE
Communications USB, RS232
Cooling Capacity 300 W
Flow Rate 8 to 27 L/min.
Pump Type Centrifugal
Temperature Range -30°C to +200°C
Type Circulator
Features Natural Refrigerant/RS232 Option
Electrical Requirements 230 V / 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.