missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ DYNEO DD-449F Refrigerated/Heating Circulator with Natural Refrigerant

Product Code. 17823046
Change view
Click to view available options
Capacity (Metric):
21 to 30 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17823046 21 to 30 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17823046 Supplier Julabo™ Supplier No. 9021716.N1
 Restricted Item
Estimated Shipment: 12-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Refrigerated and heating circulators of the DYNEO series distinguish themselves with a great price-performance ratio. From basic research to material testing or technical systems, the DYNEO circulators offer functional solutions for every requirement and budget.

  • Operating range of -32°C to +200°C and ±0.01°C stability
  • Suitable for temperature applications with circulation to an external apparatus or immersing a device in the bath tank
  • Incorporates easy change-over for control of fluid circulation internally or externally

Specifications

Capacity (Metric) 21 to 30 L
Certifications/Compliance CE
Communications USB
Cooling Capacity 440 W
Flow Rate 8 to 27 L/min.
Pump Type Centrifugal
Temperature Range -32°C to +200°C
Type Circulator
Electrical Requirements 230 V, 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.