missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ DYNEO™ DD-BC26 Heating Circulator

Product Code. p-7162328
Click to view available options
Includes:
Analog interface
Interface not included
RS232 Interface
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15930267

Brand: JULABO™ 9021526

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For internal and external applications, equipped with closed bath tanks. Well-insulated tanks include a coil for counter-cooling. An integrated drain tap makes emptying the tank safe and clean.

  • Suitable for internal and external applications
  • Powerful and infinitely adjustable pressure pump
  • Flow rate 22 L/min, pressure 0.6 bar
  • Easy switching between internal and external circulation
  • Large color TFT display, multilingual interface
  • Central rotary knob (controller) simplifies operation
  • Integrated programmer for 8 x 60 program steps
  • Integrated external Pt100 connection
  • USB port
  • Bath cover included with delivery
  • Integrated drain makes emptying liquid easy and safe.
  • High-quality thermal insulation of the bath tank 

Specifications

Capacity (Metric) 19 to 26 L
Flow Rate 8 to 23 L/min.
Display 3.5 in. TFT Display
External Circulation Yes
Features Heating Circulator
Heating Capacity 2 kW
Includes Interface not included
Model DYNEO™ DD-BC26
Partial Flow 0.1 to 0.6 bar
Temperature (Metric) Maximum 20°C to 200°C
Temperature Stability ±0.01°C
Dimensions (D x W x H) Interior 26 x 35 / 20 cm
Dimensions (L x W x H) 39 x 62 x 48
Weight (English) 18.7 kg
Voltage 200-230 V/50-60 Hz, 100-115 V/50-60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.