missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Tubing
- Plastic Tubing
- Tygon E-3603 Laboratory Tubing
Tygon E-3603 Laboratory Tubing
Product Code. 30053745 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/32 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
Diameter (English) Outer:
1 in.
1-1/2 in.
1-1/8 in.
1-14 in.
1/2 in.
1/4 in.
1/8 in.
11/16 in.
13/16 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/32 in.
7/8 in.
9/16 in.
Unit Size:
15m
30 product options available for selection
| Product Code. | Diameter (English) Inner | Diameter (English) Outer | Unit Size |
|---|---|---|---|
| 30053745 | 1/32 in. | 3/32 in. | 15m |
| 30053006 | 3/16 in. | 5/16 in. | 15m |
| 30053118 | 1/16 in. | 3/16 in. | 15m |
| 30053473 | 3/32 in. | 7/32 in. | 15m |
| 30053760 | 3/8 in. | 1/2 in. | 15m |
| 30053696 | 5/16 in. | 1/2 in. | 15m |
| 30053276 | 5/8 in. | 3/16 in. | 15m |
| 30054313 | 3/8 in. | 9/16 in. | 15m |
| 30053495 | 5/8 in. | 7/8 in. | 15m |
| 30053718 | 3/4 in. | 1-1/8 in. | 15m |
| 30052943 | 3/16 in. | 3/8 in. | 15m |
| 30053720 | 3/32 in. | 5/32 in. | 15m |
| 30053855 | 3/4 in. | 1 in. | 15m |
| 30053739 | 1 in. | 1-14 in. | 15m |
| 30053867 | 1/2 in. | 13/16 in. | 15m |
| 30053227 | 1/8 in. | 3/16 in. | 15m |
| 30054243 | 3/8 in. | 5/8 in. | 15m |
| 30053189 | 1/4 in. | 1/2 in. | 15m |
| 30054308 | 1/2 in. | 11/16 in. | 15m |
| 30053770 | 1/4 in. | 3/8 in. | 15m |
| 30053676 | 1/2 in. | 3/4 in. | 15m |
| 30053448 | 7/16 in. | 9/16 in. | 15m |
| 30053022 | 1/4 in. | 7/16 in. | 15m |
| 30053469 | 5/16 in. | 9/16 in. | 15m |
| 30053520 | 5/16 in. | 7/16 in. | 15m |
| 30053059 | 1/16 in. | 1/8 in. | 15m |
| 30053736 | 5/32 in. | 7/32 in. | 15m |
| 30053109 | 1/8 in. | 1/4 in. | 15m |
| 30053632 | 1/2 in. | 5/8 in. | 15m |
| 30054207 | 1 in. | 1-1/2 in. | 15m |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
This item is not returnable.
View return policy
Product Code.
30053745
Supplier
Tygon
Supplier No.
ACF00001
This item requires a price update prior to being ordered.
Request a Price for this item here.
missing translation for 'validMainframeMsg'
This item is not returnable.
View return policy
Description
Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. Smooth, polished inner wall prevents buildups. Excellent lot-to-lot consistency for reproducible results. Great flex fatigue resistance. BPA and phthalate free
Specifications
Specifications
| Diameter (English) Inner | 1/32 in. |
| Material | Tygon E-3603 |
| Diameter (English) Outer | 3/32 in. |
| Overall Length (Metric) | 50 ft. |
| Color | Clear |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?