missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ E-3603 Non-DEHP Lab Tubing

Product Code. 15175463
Change view
Click to view available options
Diameter (Metric) Inner:
12.7 mm
15.875 mm
Thickness (Metric):
1.5875 mm
3.175 mm
Unit Size:
15m
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Thickness (Metric) unitSize
15175463 12.7 mm 1.5875 mm 15m
15377077 15.875 mm 3.175 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15175463 Supplier Masterflex™ Supplier No. 0640790
Estimated Shipment: 03-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for general laboratory, food/beverage, biopharmaceutical, analytical instrument use.

  • For general laboratory, food and beverage, biopharmaceutical, analytical instruments use.
  • Non-DEHP.
  • Phthalate free.
  • Long life.
  • Chemically resistant.
  • Nonoxidizing.
  • Able to bend to sharp radius curves.
  • Easily works with fittings.
  • Transparent.

Specifications

Certifications/Compliance 3A;Non-DEHP;European Pharmacopoeia;NSF-51;NSF-61;ADCF;FDA;Non-Phthalate;USP
Autoclavable Autoclavable
Diameter (Metric) Inner 12.7 mm
Material Tygon E-3603
Diameter (Metric) Outer 15.875 mm
Overall Length (Metric) 15.2 m
Thickness (Metric) 1.5875 mm
Min. Operating Temperature (Metric) -46°C
Sterilization Method Autoclave or ETO
Color Transparent
Maximum Pressure 12 psi
Max. Operating Temperature (Metric) 74°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.