missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- For general laboratory, food and beverage, biopharmaceutical, analytical instruments use.
- Non-DEHP.
- Phthalate free.
- Long life.
- Chemically resistant.
- Nonoxidizing.
- Able to bend to sharp radius curves.
- Easily works with fittings.
- Transparent.
Specifications
Specifications
| Certifications/Compliance | 3A;Non-DEHP;European Pharmacopoeia;NSF-51;NSF-61;ADCF;FDA;Non-Phthalate;USP |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 15.875 mm |
| Material | Tygon E-3603 |
| Diameter (Metric) Outer | 22.225 mm |
| Overall Length (Metric) | 15.2 m |
| Thickness (Metric) | 3.175 mm |
| Min. Operating Temperature (Metric) | -46°C |
| Sterilization Method | Autoclave or ETO |
| Color | Transparent |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?