missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ E-A-R™ Flexible Fit Earplug
Click to view available options
Quantity:
400 pairs/Cs
500 pair/Cs
Corded:
Corded
Uncorded
Unit Size:
500 pairs
Pack of 400
Description
- Firm, yet flexible stem for one or two hand insertion
- Soft foam stem for secure grip
- No roll down of soft foam tip helps keep ear tip clean
- Good for workers with gloved or dirty hands
- Good for workers with only one free hand available for inserting earplugs
- Foam encapsulated construction
- Single Number Rating (SNR) 35 dB (two-hand insertion) and 30 dB (one-hand insertion)
- Compatible with the 3M™ E-A-Rfit™ Dual-Ear Validation System
Specifications
Specifications
| Class | HA 328-1001 |
| Packaging Type | Pillow Pk. |
| Quantity | 500 pair/Cs |
| Corded | Corded |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction