Learn More
Thermo Scientific™ EASY-Column™ Capillary HPLC Column Connector Kits
Use these connectors, tees and sleeves with Thermo Scientific™ EASY-Column™ Capillary HPLC Columns.
89.29 € - 331.84 €
Specifications
Diameter (Metric) | 0.79 mm |
---|---|
For Use With | LC/MS |
Pore Size | 120 Å |
Product Line | EASY-Column |
Endcapped | Yes |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
11875372
|
Thermo Scientific™
SC603 |
Kit for 360μm OD fused silica |
89.29 €
Pack of 30 |
In Stock
Log in to see stock. |
|||||
11322150
|
Thermo Scientific™
SC602 |
Two-column setup |
331.84 €
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
11571174
|
Thermo Scientific™
SC601 |
A/B mixing and venting; for two-column setup |
273.71 €
Each |
In Stock
Log in to see stock. |
|||||
11302150
|
Thermo Scientific™
SC600 |
HPLC to column |
135.42 €
Each |
In Stock
Log in to see stock. |
|||||
Description
Use these connector kits, sleeves, and tees with Thermo Scientific™ EASY-Column™ Capillary Columns. EASY-Columns optimize nanoscale LC and LC/MS with. Easy-to-use, zero dead volume connector kits are available for one- and two-column configurations and ensure simple, reproducible setup for on-line LC/MS. Each column delivers excellent chromatographic performance on any nanoscale LC system. At flow rates of nL/min versus mL/min, the EASY-Column offers higher sensitivity with greater signal-to-noise ratio compared to traditional electrospray.
Specifications
0.79 mm | |
120 Å | |
Yes |
LC/MS | |
EASY-Column |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.